Hoffman CT66LB, 6In L- Bracket, 6.00x6.00, SS
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CT66LB, 6In L- Bracket, 6.00x6.00, SS
Used to support a cable tray run. Can be mounted to a vertical UNISTRUT® channel.UNISTRUT is a registered trademark of Unistrut Corporation.
Used to support a cable tray run. Can be mounted to a vertical UNISTRUT® channel.UNISTRUT is a registered trademark of Unistrut Corporation.
PRICE
$205.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size (A x B) | 6.00 x 6.00 in |
| Dimension N | 7.64 in |
| Dimension P | 7.64 in |
Product Details
| Material | SS Type 304 |
| Description | L-Bracket |
| Manufacturers Part Number | CT66LB |
| Brand | Hoffman |