Hoffman CT33LB, 3In L- Bracket, 3.00x3.00, SS
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CT33LB, 3In L- Bracket, 3.00x3.00, SS
Used to support a cable tray run. Can be mounted to a vertical UNISTRUT® channel.UNISTRUT is a registered trademark of Unistrut Corporation.
Used to support a cable tray run. Can be mounted to a vertical UNISTRUT® channel.UNISTRUT is a registered trademark of Unistrut Corporation.
PRICE
$98.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Outside Dimension | 102 in |
| Size (A x B) | 3.00 x 3.00 in |
| Dimension N | 4 in |
| Dimension P | 4.64 in |
Product Details
| Material | SS Type 304 |
| Description | L-Bracket |
| Manufacturers Part Number | CT33LB |
| Brand | Hoffman |