Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink
Write a Review
|
Questions & Answers (0)
Product Description
Houzer 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink
The Houzer 1515-6BS-1 Hospitality Series Topmount Single Bowl Bar Sink features a lustrous satin finish that is easy to clean and maintain. This compact bar sink complements your home decor that make them stylish and versatile additions to any kitchen, bar area, or utility room. They can even add flair to recreational vehicles. The Single Basin Drop In Bar Sink is made with T304 premium stainless steel and features 2 faucet mounting holes, highlighted rim, self-rimming edges, a sound absorbing pad for less clatter while you're washing plates and pans. Covered by lifetime limited warranty that protects against defects in material and workmanship. This bowl measures 12-1/8 in. by 10-1/8 in. by 6 in. deep and meets ASME A112.19.3-2000, UPC and CSA standards. Fits 18 in. cabinet.
The Houzer 1515-6BS-1 Hospitality Series Topmount Single Bowl Bar Sink features a lustrous satin finish that is easy to clean and maintain. This compact bar sink complements your home decor that make them stylish and versatile additions to any kitchen, bar area, or utility room. They can even add flair to recreational vehicles. The Single Basin Drop In Bar Sink is made with T304 premium stainless steel and features 2 faucet mounting holes, highlighted rim, self-rimming edges, a sound absorbing pad for less clatter while you're washing plates and pans. Covered by lifetime limited warranty that protects against defects in material and workmanship. This bowl measures 12-1/8 in. by 10-1/8 in. by 6 in. deep and meets ASME A112.19.3-2000, UPC and CSA standards. Fits 18 in. cabinet.
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 15 in |
| Depth | 6 in |
| Basin Depth | 6 in |
| Basin Length | 12-1/16 in |
| Basin Width | 10-1/8 in |
| Faucet Centers | 4 in |
| Steel Gauge | 22 ga |
| Min Cabinet Size | 18" Cabinet |
Product Details
| Color | Silver |
| Stainless Series | T-304 |
| Mounting Location | Drop-In |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 1515-6BS-1 |
| Faucet Holes | 2 |
| Shape | Rectangular |
| Brand | Houzer |
Compliance & Certifications
| ADA Compliant | No |