Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3774331

MPN #: CTM-3508-H6G0M

Mi-T-M® CTM Gas Pressure Washer with Honda GX630 OHV Gasoline Engine, Electric, 3500 PSI, 8 GPM

Product Description
This cold-water truck-mount series is designed for mobile cleaning. Mount it to a truck or trailer with a water tank and clean anywhere, anytime.

Features:
  • Installation: Mount on a truck or tailer; Requires 200-gallon or larger water tank (Not included)
  • Pump: Equipped with Mi-T-M® Pressure Relief Start; External bypass system protects from heat build-up; Forged brass manifold; Thermal relief valve; 3/4-inch barb inlet
  • Engine: Electric start standard - battery not included
  • Frame: Powder coated steel frame; 1¼-inch tube handles; Two-piece, enclosed belt guard; Mounting plate with rubber isolators
  • Unit Includes: Quick connect nozzles – 0°, 15°, 25° and 40°
  • Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory. 49 state engine. Not for sale in California.


PRICE
$8,619.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight257 lbs
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypeGas Truck Mount Cold Water Pressure Washer
DriveBelt
ColorBlack
SeriesCTM
Max PSI3500 psi
Start TypeElectric
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute8 gal/min
Fuel Tank Capacity0.95 gal
Electric StartYes
Mobile or StationaryStationary
Manufacturers Part NumberCTM-3508-H6G0M
Engine Displacement688 cm³
Pump TypeGeneral
Engine/Motor TypeGas
Engine SeriesHonda GX630 OHV
BrandMi-T-M

Warranty

Warranty1 Year on Unloader/3 Years on Engine/7 Years on Pump yr

Compliance & Certifications

CARB CompliantNo