Covers & Plates
Brand
Depth
Width
Material
Height
Type
Size
Color
Price
Related Products
Wiremold AL5246-G GFCI Device Plate, 12"L Features Satin anodized finish Good-looking appearance, resists corrosion and is easy to clean and maintain Numerous raceway channel configurations, able to accommodate your specific cable capacity requirements Accommodates most standard flush mounted switches and receptacles, accepts devices up to 30 amperes to meet any job requirement
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger Hoffman industrial enclosures (except PROLINE™). Automatically locks in the horizontal position when raised. When not in use, the shelf folds to 1.73 in. (44 mm) from the mounting surface. All parts are heavy gauge steel. Maintains UL/CSA Type 4 and 12 when properly intalled on a ...
Hoffman LLKDBM3, Key Lock insert, Double Bit 3mm, Steel/Chrome A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT™ HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Features: Body manufactured from 14 gauge steel Front plate is .125-in. aluminum Grounding stud on body; bonding ...
Hoffman ADK48A, Drip Shield Kit For Two Door Encl., Fits B=48.00, Steel/Gray Protects door hardware from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies. A tube of sealing compound is also supplied with each kit. Manufactured from 14 gauge steel with an ANSI 61 gray polyester powder paint finish over pretreated surfaces.
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures. Features: 14 gauge bodies, 16 gauge covers; Type 304 or Type 316 stainless steel Seams continuously welded and ground smooth Captivated cover screws thread into sealed wells Bonding provision on door; grounding nut on body 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights Enclosures with more than one column of pushbutton ...