Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800384

MPN #: 7100106764

3M™ Cubitron™ II Hookit™ 775L Film Disc, 3" x NH, 120+ Grit, Precision Shaped Ceramic - Pkg Qty 250

Product Description
These discs are now available with an extended grade range up to 1000+, making them ideal for a broad spectrum of applications, from aggressive stock removal to fine finishing. Effective on a wide variety of substrates, including metals, composites, all wood, paints, primers, and other coatings. The durable film backing offers greater tear resistance than paper discs, ensuring additional durability and edge retention for both wet and dry applications. For best results, use with 3M™ Xtract™ Random Orbital Sanders to maximize performance and efficiency. Our complete line of 3M™ Hookit™ discs is perfect for environments where adhesive-backed discs may become contaminated by dust or dirt. Hookit™ discs are less aggressive than 3M™ Stikit™ discs, making them ideal for achieving finer finishes. Hookit™ sanding discs attach easily to a hook-and-loop backup pad, can be removed cleanly, and reused throughout the abrasive's life, enhancing cost-effectiveness and convenience.

Features:
  • Revolutionary Grain Design: 3M™ Precision Shaped Grain technology provides fast cut and long life without compromising finish - now available from grades 80+ to 1000+
  • Quick and Easy Disc Changes: The 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
  • Hole Configuration: 300V


PRICE
$128.70  Sold in packages of 250 / $0.51 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3 in

Product Details

Max RPM15000 rpm
ColorPurple
Series775L
Disc TypeHook & Loop Disc
For Use WithMetalworking, Paint Prep, Coating, Marine, Woodworking, Composite
Grit120+
Tool CompatibilityDisc Sanders, Hand Sanding, Random Orbital Sanders, Robotics, Sanding Blocks
Package Quantity250
Manufacturers Part Number7100106764
GradeFine
Abrasive MaterialPrecision Shaped Ceramic
Brand3M