Cambro 75CW133 - Stacking Cup 7.5 Oz., Beige - Pkg Qty 48
Write a Review
|
Questions & Answers (0)
Product Description
Cambro Stacking Cup 7.5 Oz. - Beige
Beige colored cup that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
Beige colored cup that is virtually unbreakable & is made from the best polycarbonate material that resists stains, odors, scratches. It has a textured surface on salad & dinner plates for long wear & is ideal for schools, cafeterias, daycare centers & healthcare facilities.
PRICE
$165.60 Sold in packages of 48 / $3.45 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/16 in |
| Diameter | 4-1/16 in |
Product Details
| Type | Stacking Cup |
| Capacity | 7.5 oz |
| Material | Polycarbonate |
| Package Quantity | 48 |
| Color | White |
| Manufacturers Part Number | 75CW133 |
| Shape | Round |
| Brand | Cambro |
Compliance & Certifications
| Certifications | NSF |