Cambro 500P401 - Tumbler, Colorware, 5 Oz., 72 Qty., Slate Blue - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Cambro 500P401 - Tumbler, Colorware, 5 Oz., 72 Qty., Slate Blue
This Slate Blue colored Colorware Tumblers is ideal for casual dining. Textured on the outside to resist scratching, it is made of impact resistant SAN & has an interior stacking lugs for easy storing & also comes with a Sani-Rim lip that provides a sanitary drinking surface.
This Slate Blue colored Colorware Tumblers is ideal for casual dining. Textured on the outside to resist scratching, it is made of impact resistant SAN & has an interior stacking lugs for easy storing & also comes with a Sani-Rim lip that provides a sanitary drinking surface.
PRICE
$65.52 Sold in packages of 72 / $0.91 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-5/8 in |
| Diameter | 2-1/4 in |
Product Details
| Style | Colorware® |
| Type | Tumbler |
| Capacity | 5.2 oz |
| Material | Polycarbonate |
| Package Quantity | 72 |
| Color | Slate Blue |
| Manufacturers Part Number | 500P401 |
| Shape | Round |
| Brand | Cambro |