Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122622

MPN #: 3011

Dynarex CuraFoam™ Foam Dressing Bandage, 2"L x 2"W, 120 Pcs

Product Description
A non-bordered, sterile dressing used to manage and treat chronic and acute partial and full thickness wounds. The dressing provides a warm, moist and cushioned healing environment.
Dynarex's™ CuraFoam Dressing provides a sterile, warm, moist healing environment, preventing bacterial contamination to promote faster healing. It is made of a non-adherent, absorbent polyurethane foam that allows exudate to be absorbed while providing cushioning for comfort to the wound. Available in three convenient sizes, the dressing, helps manage pain, prevents bacterial contamination and accelerates wound healing. CuraFoam is highly absorbent, that can be used as a primary or secondary dressing to treat chronic and acute wounds, lower extremity ulcers, donor sites and partial to full thickness wounds at stages 2, 3, or 4.

Features:
  • Maintains a warm, moist and cushioned healing environment
  • Prevents bacterial contamination, reducing pain and promoting faster healing
  • High-absorbency dressing used for heavily exuding wounds
  • Primary or secondary dressing to manage chronic and acute wounds at stages 2, 3, and 4
  • Used on lower extremity ulcers, donor sites, and partial to full-thickness wounds


PRICE
$64.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Size2" x 2"

Product Details

TypeFoam Dressing
Storage Temperature Range59F - 86F
MaterialFoam
SterileYes
Package Quantity120
DescriptionFoam Dressing Bandage
ColorTan
BrandDynarex