Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB3159296

MPN #: CURVE

Motorola CURVE Two-Way Radio, Digital, 10 Channels, 1 Watt, Black

Product Description
Curve's combination of advanced features and intuitive operation lets you keep your focus on your work, rather than your communications device. Curve integrates radio-based push-to-talk with Wi-Fi powered cloud connectivity, giving you the best of both worlds: simple, clear, robust voice communications and advanced features with intuitive operation. Curve's voice assistance button, powered by the device's Wi-Fi capabilities, creates easy and efficient access to many of its features. Users can log in and out of the device using the voice assistance button after selecting a radio. Capabilities like direct person-to-person or group radio calls can be started with a simple voice command. The Curve voice assistance button also allows you to transmit and receive voicemail messages when live conversation is not needed.

Features:
  • 10 Channels
  • 902-928 MHz Frequency
  • Up to 300,000 Sq. Feet or 20 Floors Range
  • Li-Ion Rechargeable Battery with up to 10 hours per charge with Wi-Fi/Voice Assistant on; 11.5 hours with Wi-Fi off
  • Batteries: HKNN4013
  • Dimensions - 4-9/16" x 1-7/8" x 15/16"
  • Weight - 0.325 lb.


PRICE
$305.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-7/8 in
Depth15/16 in
Height4-9/16 in
Weight0.3 lbs
Range300,000 Sq. Ft./20 Floors

Product Details

Battery Type1800 mAh Lithium-Ion
DisplayNon-Display
ColorBlack
SeriesCURVE
Style10 Channels
RechargeableYes
Number of Channels10
Wattage1 W
DescriptionNon-Display Two-Way Digital Radio
Package Quantity1
Manufacturers Part NumberCURVE
Batteries1800 mAh Lithium Ion Battery
WaterproofNo
Radio TypeHandheld
BrandMotorola Solutions
Frequency902 - 928 Mhz
Digital/AnalogDigital

Warranty

Warranty2 yr