Motorola Solutions T470 Rechargeable Two-Way Radio, Black with Yellow, 2-Pack
|
Questions & Answers (0)
Product Description
Keeping you safer and connected in harsh environments. The TALKABOUT T470 is the rugged travel companion you need. With an IPx4 rating, the T470 is weatherproof - able to withstand the harsh environments. A built-in LED flashlight makes it possible to get where you need to in the dark. And with quiet charger, the T470 will still receive weather/emergency alerts while keeping calls silent during charge. With a range of up to 35 miles and the freedom to communicate wirelessly, the T475 won't slow you down. The range in real-like conditions can be reduced from maximum range.
NOTE: All the Talkabout Radios are CONSUMER GRADE models and are meant for light use. The warranty is void if the radios are used in commercial applications.
NOTE: All the Talkabout Radios are CONSUMER GRADE models and are meant for light use. The warranty is void if the radios are used in commercial applications.
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/16 in |
| Depth | 1-5/16 in |
| Height | 7-1/2 in |
| Weight | 1 lbs |
| Range | 35 Miles |
Product Details
| Type | FRS/UHF |
| Display | LED |
| Color | Black |
| Series | T470 Series |
| Batteries Included | Yes |
| Rechargeable | Yes |
| Number of Channels | 22 |
| Wattage | 2 W |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | T470 |
| Batteries | NiMH 800 MAH (included) |
| Waterproof | No |
| Radio Type | Handheld |
| Brand | Motorola Solutions |
| Frequency | 462 - 467 Mhz |
| Digital/Analog | Analog & Digital |
Warranty
| Warranty | 2 yr |