Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB824574

Global Industrial™ 144" Unheated Customer Entry Air Curtain, 240V, 3 Phase

Product Description
Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating and cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
  • Limited Warranty of 2 Years
  • Made in USA
PRICE
$4,999.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width146 in
Weight324 lbs
Door Width144 in
Nozzle Width145 in
Door Height11 ft
Max Door Height11 ft

Product Details

For Use WithHigh Traffic Entrances
Heating OptionUnheated
Number of Motors4
CFM at Nozzle4318 / 3872 CFM
Outlet Velocity Uniformity0.95
MaterialStainless Steel
Phase3
Manufacturers Part NumberB824574
Average Air Velocity at Nozzle1570 / 1408 ft/min
Max CFM at Nozzle5236 / 4808 CFM
BrandGlobal Industrial
TypeStandard
Horsepower1/2 HP
ColorStainless Steel
Max FPM at Nozzle1904 / 1748 ft/min
SeriesRCE
Hertz60 Hz
Voltage240 V
FeaturesMade in the USA
Decibels62

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEtl, cETL Listed