- Designed for high traffic entrances
- Increases customer comfort
- Reduces heating and cooling costs
- Stainless steel construction
- High efficiency plenum
- Dual speed motors
- Includes built-in or remote mounted high/off/low switch
- Includes roller/plunger door switch
- Easy installation
- Quietest in the industry
- Aesthetically pleasing
Global Industrial
Model # :WBB824291
Global Industrial 48" Unheated Customer Entry Air Curtain, 120V, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,089.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 49 in |
| Weight | 97 lbs |
| Door Width | 48 in |
| Nozzle Width | 48 in |
| Door Height | 11 ft |
| Max Door Height | 11 ft |
Product Details
| For Use With | High Traffic Entrances |
| Heating Option | Unheated |
| Number of Motors | 1 |
| CFM at Nozzle | 1094 / 983 CFM |
| Outlet Velocity Uniformity | 0.92 |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | B824291 |
| Average Air Velocity at Nozzle | 1178 / 1056 ft/min |
| Max CFM at Nozzle | 1745 / 1603 CFM |
| Brand | Global Industrial |
| Type | Standard |
| Horsepower | 1/2 HP |
| Color | Stainless Steel |
| Max FPM at Nozzle | 1904 / 1748 ft/min |
| Series | RCE |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Features | Made in the USA |
| Decibels | 53 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Etl, cETL Listed |