- For openings up to 10' high
- Interior or exterior installation of opening - Not outdoor rated without cover
- Stops insects, dust, odors
- Includes roller/plunger door switch
- Stainless steel construction
- High efficiency plenum
- Easy installation
- Ideal for delivery, dumpster and service doors
Global Industrial
Model # :WBB824705
Global Industrial 132" Unheated Insect Control Air Curtain, 208V, 3/4 HP, 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,199.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 134 in |
| Weight | 290 lbs |
| Door Width | 132 in |
| Nozzle Width | 133 in |
| Door Height | 10 ft |
| Max Door Height | 10 ft |
Product Details
| For Use With | Delivery, Dumpster, Service Doors |
| Heating Option | Unheated |
| Number of Motors | 3 |
| CFM at Nozzle | 7589 CFM |
| Outlet Velocity Uniformity | 0.95 |
| Material | Stainless Steel |
| Phase | 3 |
| Manufacturers Part Number | B824705 |
| Average Air Velocity at Nozzle | 2792 ft/min |
| Max CFM at Nozzle | 10853 CFM |
| Brand | Global Industrial |
| Type | Standard |
| Horsepower | 3/4 HP |
| Color | Stainless Steel |
| Max FPM at Nozzle | 4218 ft/min |
| Series | RIT |
| Hertz | 60 Hz |
| Voltage | 208 V |
| Features | Made in the USA |
| Decibels | 69 |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Etl, cETL Listed |