Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Formax

Model # :WBB2240112

MPN #: Cut-True 29A

Formax® Cut-True Fully-Automatic Electric Guillotine Paper Cutter

Product Description
The Formax® Cut-True 29A Electric Guillotine Paper Cutter offers precision cutting for paper stacks up to 20.5" wide. User-friendly, intuitive features include a touchscreen control panel, automatically-adjusting back gauge and the capacity to program up to 100 jobs/100 cuts. An infrared light beam safety curtain provides safety and convenience as it shuts down operation if the light plane is interrupted.

Operation is simple: utilize the touchscreen control panel to program and select job settings, then load a stack of paper, up to 3.15" high. Set the back gauge using the touchscreen. The bright LED Cutting Line allows operators to see exactly where the blade will cut and make fine adjustments. Electronically-controlled two-hand operation engages the hardened steel blade for crisp, accurate cuts, every time.

Cutting accuracy is 0.1mm on paper stacks up to 80mm. The Cut-True 29A also features a special anti-friction surface with optional wide side tables, making it easier for operators to maneuver large paper stock. A false clamp is included to minimize the risk of marking sensitive paper stock or perfect bound books. In addition, the clamp can be removed to decrease the minimum cut length, and is easily stored within the machine.

Standard safety features include a lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The Cut-True 29A is ideal for transforming large sheets into brochures, invitations and more, with crisp, accurate cuts, and is a welcome addition to print shops and in-plant finishing operations.

Features:

  • Touchscreen control panel
  • Electronic two-button operation
  • Automatic paper clamp
  • Cuts stacks up to 3.15" H
  • LED cutting line
  • Infrared Safety Curtain
  • Up to 100 programmable jobs


PRICE
$19,809.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth53-1/5 in
Height49-1/5 in
Cutting Length20 in

Product Details

TypeGuillotine Paper Cutters
ColorGray
MaterialMetal
Package Quantity1
DescriptionCut-True Electric Cutter
Manufacturers Part NumberCut-True 29A
Sheet Capacity750+
BrandFormax

Warranty

Warranty90 days