X-ACTO guillotine style paper cutters are an essential tool for hobbyists, craft artists, photographers or anyone needing to make multiple precision cuts for a perfectly straight edge every time. All of our guillotine paper cutters are designed for precision and performance guaranteeing you will be able to cut through multiple sheets of a wide variety of different materials:
X-ACTO® Wood Base Guillotine Trimmer, 20 Sheets, Wood Base, 24"X24"
Write a Review
|
Questions & Answers (0)
Product Description
X-ACTO® hardened steel blade slices through paper quickly and easily. Perpetual Edge Self-Sharpening SystemTM keeps blade sharp. Features durable, composite wood base and blade-lock safety latch. Safety guard keeps blade away from fingers. English and metric grids.
X-ACTO guillotine style paper cutters are an essential tool for hobbyists, craft artists, photographers or anyone needing to make multiple precision cuts for a perfectly straight edge every time. All of our guillotine paper cutters are designed for precision and performance guaranteeing you will be able to cut through multiple sheets of a wide variety of different materials:
All paper types Photographs and film Our guillotine paper cutters are engineered with only the finest quality materials to produce safe and accurate results every time. X-ACTO hardened steel blades feature our Perpetual Edge self-sharpening system, guaranteeing a perfect edge with every cut. Additionally, all of our guillotine paper cutters feature multi-level safety features to ensure your fingers stay away from the cutting blades.
X-ACTO guillotine style paper cutters are an essential tool for hobbyists, craft artists, photographers or anyone needing to make multiple precision cuts for a perfectly straight edge every time. All of our guillotine paper cutters are designed for precision and performance guaranteeing you will be able to cut through multiple sheets of a wide variety of different materials:
PRICE
$509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Cutting Length | 24 in |
Product Details
| Type | Guillotine Paper Cutters |
| Package Quantity | 1 |
| Description | Wood Base Guillotine Trimmer |
| Manufacturers Part Number | 26624 |
| Blade Material | Hardened Steel |
| Sheet Capacity | 20 |
| Brand | X-Acto |