Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




X-Acto

Model # :WBB859576

MPN #: EPI26615

X-ACTO® Commercial Grade Square Guillotine Paper Trimmer, 15" Cutting Length, Brown

Product Description
Heavy-duty 15" paper trimmer is designed specifically for high-use environments with a 15-sheet capacity. X-Acto hardened steel blade features a Perpetual Edge Self-Sharpening System. Sturdy square base is made of 3/4" thick solid wood. Trimmer has a safety latch and safety guard to keep fingers away from the blade. English and metric grids are designed for accurate measurements and precise cuts.


PRICE
$255.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height3/4 in
Cutting Length15 in

Product Details

TypeGuillotine Paper Cutters
MaterialSteel Blade, Wood Base
Package Quantity1 Each
DescriptionCommercial Grade Square Paper Trimmer
ColorBrown
Manufacturers Part NumberEPI26615
Sheet Capacity15
BrandX-Acto