Plasma Torches
Brand
Width
Length
Height
Price
Related Products
Features copper shells machined from solid bar stock (not tubing). Features: Thick shell flange Extra heavy-duty shell end where the tip takes the most abuse Larger diameter decreases preheat time and maintains the cut on painted or rusty plates Coarse "V" splines which cuts better, resists clogs and makes cleaning easier Heavy-duty tips fit Forney® Item 1711 torch kit and similar Victor® compatible equipment Warranty: 30 Days
The POWER REAM® II robotic MIG welding torch maintenance center removes and reduces spatter accumulation for improved welding performance in your robotic MIG welding cell. Features: Standard Wire Cutter - provides consistent wire stickout and removes the ball at the end of the welding wire for superior arc starting performance Error Signal Feedback - POWER REAM® II returns to the home position signaling the robot to end weld cycle Spatter Guard - mounted to the gripper housing keeping debris from entering Spray Containment Unit - catch basin collects over-spray to reduce slag and spatter ...
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
This triple flint striker features a rugged quality frame with three large flints, allowing torches to light with ease. The dependable design makes this tool ideal for all working conditions. Features: Functional: The dependable design of this triple flint striker allows it to function in all working conditions Easy To Use: To operate, release the slotted screw to rotate a fresh flint into position. Versatile: This flint striker can also be handy for camping trips, lighting bunsen burners, and gas appliances Specifications: Rugged quality frame Three large flints Long lasting round file ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...