Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167531

MPN #: 60465

Forney® 1-Series Type 101 Heavy Duty Acetylene Cutting Tip, Size #3

Product Description
Features copper shells machined from solid bar stock (not tubing).

Features:
  • Thick shell flange
  • Extra heavy-duty shell end where the tip takes the most abuse
  • Larger diameter decreases preheat time and maintains the cut on painted or rusty plates
  • Coarse "V" splines which cuts better, resists clogs and makes cleaning easier
  • Heavy-duty tips fit Forney® Item 1711 torch kit and similar Victor® compatible equipment
  • Warranty: 30 Days


PRICE
$28.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2

Product Details

TypeCutting Tip
Body MaterialCopper
ColorBrown
For Use WithForney® Item 1711 Oxy-Acetylene Torch Kit & Victor Compatible Equipment
ProcessCutting
MaterialCopper
Package Quantity1
DescriptionHeavy Duty Acetylene Cutting Tip
Manufacturers Part Number60465
Gas TypeAcetylene
BrandForney

Warranty

Warranty30 Days