Plasma Torches
Brand
Width
Length
Height
Price
Related Products
The Tomahawk® 625 Plasma Cutter is portable for plasma cutting and gouging on a wide variety of materials including mild steel, stainless steel, aluminum, brass, and copper. Tomahawk® 625 plasma cutting systems are portable enough to carry to any jobsite. Hook up the compressed air, grab the torch and start cutting right away. Due to its reliability and portability, this plasma cutter is ideal for onsite maintenance, small construction sites, HVAC and demolition. Features: Lightweight and Portable: Easily carried by one person Continuous Output Control: Focus the arc for different ...
This size #0 medium-duty oxy-acetylene cutting tip is Victor® compatible. This tip features an extra heavy-duty shell copper machined from solid bar stock (not tubing). Features: Thick shell flange Extra heavy-duty shell end where the tip takes the most abuse Larger diameter decreases preheat time and maintains the cut on painted or rusty plates Course "V" splines which cuts better, resists clogs and makes cleaning easier Medium-duty tips fit Forney® Item's 1680, 1702, 1705, 1707 and 1753 Torch Kits and Victor® compatible equipment Warranty: 30 Days
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users. With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated ...
This multi-purpose torch is ideal for around the home repairs or commercial jobs. Recommended applications include thawing pipes and all-position soldering and brazing. Use with either propane fuel or Mapp® gas. Features: Swirl flame and adjustable flame control knob for variable flame patterns Tip swivels 360 degrees Portable, efficient and easy to operate Instant on/off trigger igniter easily ignites and extinguishes flame with simple one-handed operation Lock button keeps torch lit for finger-free use Ideal for soldering copper pipes, brazing, heat treating and light welding Brass and ...