Estwing® Cutter Mattock with 36"L Fiberglass Handle, 5 lb. Head, Blue/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The Estwing® 5lb Cutter Mattock tackles tough digging and cutting hard soils, withstanding heavy-duty use. Engineered for user's comfort, the fiberglass handle provides strength while minimizing vibration. The drop-forged head is heat-treated and tempered for durability, withstanding tough conditions.
The double-ended, drop-forged head offers different functions:
The Adze type horizontal blade end digs deep and pulls soil towards the user.
The Axe type vertical blade end cuts roots and remove stumps.
Excellent Strength & Durability: Built, tested and approved to Estwing superior quality and specifications.
The double-ended, drop-forged head offers different functions:
The Adze type horizontal blade end digs deep and pulls soil towards the user.
The Axe type vertical blade end cuts roots and remove stumps.
Excellent Strength & Durability: Built, tested and approved to Estwing superior quality and specifications.
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 |
| Weight | 8 lbs |
| Handle Length | 36 in |
| Head Weight | 5 lbs |
Product Details
| Type | Cutter Mattock |
| Handle Material | Fiberglass |
| Color | Blue |
| Handle Type | Straight |
| Material | Fiberglass |
| Package Quantity | 1 |
| Handle Color Family | Blue |
| Manufacturers Part Number | EMT/C-536F |
| Brand | Estwing |