Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Surtek

Model # :WBB3152684

MPN #: TP5M

Surtek Pick Mattock with 36"L Wood Handle, 19-1/2"L Blade, Brown

Product Description
Features:
  • Powder paint finish for increased protection,- Heat treatment for greater durability,- Standard oval n° 6 eye for a tighter coupling, its shape prevents the end from twisting
  • Made of special sae 1045 steel, this material has the appropriate resistance and hardness to maximize the performance of the pickaxe
  • Insert made of high quality polypropylene resistant to high impacts
  • Polished lacquered finish
  • Pole made of kiln-dried oak wood
  • Handle includes a shock-absorbing PP guard
  • 36" Waxed and polished wood handle


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs
Handle Length36 in
Blade Length19-1/2

Product Details

TypePick Mattock
Handle MaterialWood
MaterialWood
Package Quantity1
ColorBrown
Handle Color FamilyBrown
Manufacturers Part NumberTP5M
Blade MaterialSteel
BrandSurtek