Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PVI

Model # :WBB1886604

MPN #: CV

PVI CV Swivel Casters, 5" x 7/8" Stem, 200 Lbs. Capacity

Product Description
PVI CV Swivel Casters, 200lbs Capacity,5" x 7/8" Stem

Features:
  • Swivel Stem Caster with 5" diamter wheel
  • Maximum capacity per caster is 200 lbs
  • No-locking
PRICE
$22.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity200 lbs
Weight1 lbs
Wheel Diameter5
Diameter5 in

Product Details

Wheel MaterialRubber
TypeMedium Duty
Brake TypeNo Brake Included
ColorBlack
Caster TypeSwivel
Caster Rig MaterialAluminum
Caster IndexSanitation
Package Quantity1
Manufacturers Part NumberCV
BrandPVI