Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durable Superior Casters

Model # :WBB2399343

MPN #: 15EL30GI5A91YY

Durable Superior Casters Swivel Stem Caster - 3"Dia. Element with 1-3/8"H Stem

Product Description
Stainless steel 15/16 Series caster 15EL30GI5A91YY is for applications where frequent wash-downs are necessary. Ideally suited for applications exposed to cleaning agents, steam, caustic solutions, or other corrosive agents which could cause rust or corrosion. 1 Year Limited Warranty.

PRICE
$83.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height4-1/8 in
Weight Capacity210 lbs
Wheel Diameter3 in
Stem Height1-3/8 in
Stem Width7/16 in

Product Details

Assembly RequiredNo
Wheel MaterialThermo Rubber On Polyolefin Core
TypeLight Duty
Brake TypeNo Brake Included
ColorGray
Series15/16 Series
Caster TypeSwivel
Caster Rig MaterialStainless Steel
Stem TypeGrip Ring
Caster IndexSanitation
Package Quantity1
Manufacturers Part Number15EL30GI5A91YY
BrandDurable Superior Casters

Warranty

Warranty1 yr