Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Patterson Fan

Model # :WBB1922661

MPN #: CW BLUE

Patterson Fan 14"-30" Column Wall Bracket

Product Description
Patterson CW blue column wall bracket for 14-30". Column wall bracket fits Patterson 14-30" high velocity fans, yoke needed. Made of heavy steel construction.

Note: This is an industrial product, it was not designed for and is not intended for residential use. Orders for residential use will not be accepted.

CLEARANCE PRICE
$169.95

was $199.95
Save $30.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38 in
Width4 in
Height27 in
Weight21.1 lbs

Product Details

TypeMounting Bracket
MaterialSteel
ColorBlue
Manufacturers Part NumberCW BLUE
For Use WithPatterson 14" to 30" HV Fans
BrandPatterson Fan