Cyclone 5002 60-100 Grit Glass Beads
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Medium |
| Material | Glass |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Green |
| Manufacturers Part Number | 5002 |
| Grit | 60-100 |
| Brand | Cyclone Manufacturing |
Related Products
This blasting cabinet offers a counterbalanced clam shell style flip top opening 40 wide X 40 depth with a full 30 of working height. The unit comes complete with a 100 CFM dust collector, fluorescent lighting, steel work surface and cloth lined work gloves. A hopper door allows for easy media changes and a foot operated blast gun allows operator optimal control of the 25 CFM blast gun. The 101698CB-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 40 W x 40D x 30H and Overall dimensions are 43 W x 72 D x 82 H.
50lbs; 40 grit; .025" approximate size; 6.0-7.0 MOHs; Coal Slag abrasive is a fast cutting, economical abrasive used to remove heavy rust scale or paint from steel and other hard materials; This abrasive is typically used in a pressure blaster or siphon blaster where the abrasive is not being recycled; Coal slag is moisture resistant and does not pack which reduces clogging; This abrasive has sharp angular edges and provides a high degree of etch for surface preparation and coating adhesion
A clam shell design allows for easy loading and unloading. An excellent choice for the mid-size flip top machine. The 42x24 Super flip top blast cabinet also includes a backrest assembly, 100 CFM dust collector, fluorescent lighting, 25 CFM foot pedal operated blast gun, and hopper door for easy media changes. The 101696R-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 42 W x 24D x 23H and Overall dimensions are 46 W x 54 D x 65 H.
The Allsource 41200 Dual Station Abrasive Blast Cabinet is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. Even though this unit has a compact design, it provides two work stations so two operators can work at the same time, and has two air pressure regulators for independent control. The large door opening allows for easy loading and unloading of parts and abrasive. The abrasive hopper can hold up to 300 lbs. of abrasive material and the heavy-duty grate allows for blasting of parts up to 500 lbs. This cabinet features lighted ...
A state-of-art pressure pot dry blast system designed for the high volume shop seeking excellent control for blasting applications. Featuring a side mounted pressure pot for easy operation, holds up to 110 pounds of blast media for long uninterrupted blasting. Wide front and side doors allow for quick and easy placement and removal of objects. A convenient pressure control gauge and foot operated 25 CFM tungsten carbide blast nozzle reduce fatigue for the operator. Includes 100 CFM dust collector. The 101694D-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions ...