Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
EcoJet Cyclone Wall Mount 23" Diameter, 1625 CFM, White

Model #: WBB3114317

MPN #: 9475

EcoJet Cyclone Wall Mount 23" Diameter, 1625 CFM, White

|
Questions & Answers (0)
PRICE
$899.00
Usually ships in 1 to 4 days
The EcoJet Cyclone is available as a wall-mountable unit model. It cools and refreshes up to 800 square feet of indoor or outdoor space using unique patented disk technology. Count on low maintenance and energy costs as you invigorate customers and employees with a fine mist while eliminating airborne allergens. Comes with a metal mount bracket. Specially designed for bars, restaurants, supermarkets, warehouses, offices, fitness centers, bakeries, fruit stores, fish market, printing stores, dry cleaners, beauty parlors, schools, clubs, churches, horse ranches, greenhouses, poultry farms, tobacco farms, hydroponics, and many other places like your home, for example.

1
1
Easy online or call-in returns.