Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230767

MPN #: HVPF 20 OR

Maxx Air® 20" 3-in-1 Outdoor Rated Tilting Pedestal Fan, 3 Speed, 4600 CFM, 120W, 1/10 HP

Product Description
A must-have for cooling outside on a construction site during scorching temperatures or inside to offer a steady breeze in a warehouse, garage, commercial shop, industrial station and more. The 20 In. Outdoor Standing Fan features a low profile metal shroud to concentrate air and direct it outward to quickly generate a refreshing cooling breeze and can be converted to a floor fan, pedestal fan, wall mount fan, or ceiling mount fan using the included poles.

Features:
  • High velocity airflow up to 4,600 CFM on high
  • Adjustable tilting fan head to direct air wherever you need it
  • Easy assembly using household tools, with 2 pole lengths include to use as a portable or wall/ceiling mounted fan
  • 3 speed operation with pull chain
  • Heavy-duty metal construction
  • For indoor or outdoor use
  • GFCI plug for worry-free operation
  • OSHA compliant rust-resistant grilles
  • ETL Listed
  • 1-year limited warranty


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/2 in
Depth21-1/2 in
Height52 in
Weight20 lbs
Cord Length9 ft
Base Diameter21-1/2 in
Fan Diameter20 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeIndustrial
Number of Blades5
Blade MaterialAluminum
Motor TypeTotally Enclosed
Wattage120 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part NumberHVPF 20 OR
Indoor/OutdoorIndoor/Outdoor
BrandMaxx Air
TypeTilting Pedestal Fan
CFM4600 CFM
Horsepower1/10 HP
ColorBlue
Amperage1.1 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingNon Oscillating
Features3 Speed Operation with Pull Chain
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed