Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prevost

Model # :WBB2690504

MPN #: MSC 60

Prevost Cyclonic Water Separator W/ Float Drain & 1/2" FNPT Connections

Product Description
Cyclonic design generated by inclined blades allow fluids to be collected at the bottom of the drain. Eliminates solid particles, liquids, and lowers air temperature before treatment. Flow rate of 91 CFM. Pipe connections are 1/2" FNPT.

PRICE
$255.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12.08 in
Width5.35 in
Height4.92 in
Weight2

Product Details

CFM91 CFM
Air Inlet Thread Size (NPT)1/2'' FNPT in
Max PSI232 psi
Made in the USANo
MaterialAluminum Body And Bowl
Package Quantity1
DescriptionCyclonic Water Separator W/ Float Drain
Manufacturers Part NumberMSC 60
BrandPrevost