Note: Low oil shut-down switch is an available option for this unit. Unit is also available in Puma premium package which includes low oil shut-down switch, after cooler, automatic water drain, vibration damper, and air water separator & air regulator filter. Please contact Global Industrial for additional information.
Puma TUK-5080VM, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 175 PSI, 22 CFM, 1-Phase 230V
Write a Review
|
Questions & Answers (0)
Product Description
Note: Low oil shut-down switch is an available option for this unit. Unit is also available in Puma premium package which includes low oil shut-down switch, after cooler, automatic water drain, vibration damper, and air water separator & air regulator filter. Please contact Global Industrial for additional information.
PRICE
$4,149.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 20 in |
| Height | 48 in |
| Weight | 260 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 1/2" |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | TUK-5080VM |
| Pump Type | Two-Stage |
| Low Oil Shutoff | No |
| Brand | Puma |
| CFM | 22 CFM |
| Horsepower | 5 HP |
| Color | Blue |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME Certified |