A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RLS series are lint separators to receive lint, buttons, and other waste coming from clothes washers and commercial Laundromats.
Rockford RLSW-30 - 2" Lint Separators - 17" L X 17" W X 16" H - Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,059.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
| Height | 16 in |
| Connection Size | 2 in |
Product Details
| Type | Lint Separator |
| Material | Steel |
| Connection Style | Female NPT |
| Manufacturers Part Number | RLSW-30 |
| Brand | Rockford |