Caldwell Concrete Manhole Housing Lifter MHL-5 (2) 42" Legs 10,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This large mouth concrete manhole housing lifting clamp is designed to handle 4" to 6" thick sections without damaging the concrete seat. Lifter works on a variety of housing shapes and chain legs allow for quick positioning to balance the load. Concrete housing lift attachment requires constant tension to maintain positive load contact, while reverse cam action design eliminates load slippage tendency. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.
PRICE
$2,935.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10000 lbs |
| Weight | 131 lbs |
| Throat Depth | 6.8 in |
| Bail Opening | 2.75 x 5.5 in |
| Max Diameter | 92-1/2 in |
Product Details
| Assembly Required | No |
| Type | Two 42" Legs |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | MHL-5 |
| Brand | Caldwell |