Satco 50-332 Cylinder Inside Sprayed White
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 6.25 in |
| Diameter | 3.17 in |
Product Details
| Type | Screw Fitter |
| Color | White |
| Manufacturers Part Number | 50-332 |
| Fitter | 3.017 |
| Brand | Satco |
Related Products
Satco 60/283, 1 Light-Ceiling-Flush Mount W/Alabaster Glass, Brushed Nickel, 11.5"W X 4.5"H Finish White Style Utility Flush Lights(1) 50w R20 / PAR20 Medium Shade. Straight Cylinder Metal. Dimensions Width : 5"Height : 8.5" .
Satco 60/284, 2 Light-Ceiling-Flush Mount W/Alabaster Glass, Brushed Nickel, 14"W X 5.5"H Finish White Style Utility Flush Lights(2) 50w R20 / PAR20 Medium Shade. Straight Cylinder Metal. Dimensions Width : 14"Height : 8.5" .
The simple design of these Sunlite® LED Half Cylinder Wall Sconce Outdoor light Fixture will add an elegant touch to any decor. Long life LEDs means no bulbs to replace and up to 50, 000 hours of reliable, maintenance-free use. This dimmable fixture uses only 15 watts of electricity but provides as much light as a 60-watt light bulb. Output is 950 lumens of light with a tunable color of either 3000K Warm White, 4000K Natural White or 5000K Daylight color temperature. Instant-on with no warmup time. When attached to a compatible LED dimmer the light output can be adjusted ...
Our decorative LED vanity collection delivers elegant and contemporary lighting designs. Contemporary Cylinder LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Luminaries are available in 1', 2', 3' and 4' nominal lengths. Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications. They are ideal for use in residential, commercial, hospitality, university and multi-family settings. Contemporary Cylinder LED Vanity Luminaires with Switchable White include an integral color temperature ...
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.