Satco 90-198 Ribbed Canopy Kit - Black Finish 1-1/16-in. Center Hole
|
Questions & Answers (0)
Product Description
Ribbed Canopy Kit - Black Finish, 1-1/16-in. Center Hole
5-in. Diameter. Includes Hardware.
5-in. Diameter. Includes Hardware.
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 5 in |
Product Details
| Manufacturers Part Number | 90-198 |
| Type | Ribbed Canopy Kit |
| Color | Black |
| Brand | Satco |