Single-Acting Air Clamps Provide gripping power on the out stroke and spring retraction. They are ideal for use in drill fixtures and for bending, swaging, forming, crimping, & pressing operations. Because 3-way values may be used, hook-ups are quick and easy.
Bimba-Mead Cylinder H-1, Single Acting 1" Bore, 11/16" Stroke, Single Side Lug Mount
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Free Shipping Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-25/32 in |
| Width | 2 in |
| Height | 1-1/4 in |
| Output Force (@ 100 PSI) | 68 lbs |
| Bore | 1 in |
| Stroke | 11/16 in |
Product Details
| Body Cover Material | Cast Aluminum |
| Lubrication | Petroleum Based Oil |
| Temperature Range | -40 to +250 °F |
| Filtration | 40 Micron Minimum mic |
| Description | 1" Bore x 11/16" |
| Max Operating Pressure | 150 psi |
| Manufacturers Part Number | H-1 |
| Brand | Bimba-Mead |
Compliance & Certifications
| Mounting Standard | Pneumatic |