Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270255

Global Industrial™ Cylinder Storage Cabinet DBL Door Vertical, 60"Wx30"Dx65"H, 18 Cylinder Cap

Product Description
✓ 14-gauge construction body for lasting durability
✓ 14-gauge shelf thickness

Cylinder storage cabinets are made with durable 14 gauge steel for added strength. Features expanded metal doors and sides which allows for ventilation and improved visibility of secured items. Padlock hasp keeps contents secure. Includes magnetic catches to keep doors safely shut. Pre-punched lagging holes in feet for anchoring to the ground. Includes retaining chain.

• Vertical DBL Door
• 18 cylinder Capacity
• Stores standard vertical cylinders
• Floor mounts accept 3/8" anchors (hardware sold separately)

PRICE
$1,075.00

1
1
Backordered, expected around 12/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height65 in
Weight392.4 lbs
Shelf Gauge14 ga
Cylinder Size20 or 33 lb.
Gauge14

Product Details

TypeCylinder Cabinet
Number of Adjustable Shelves0
ColorYellow
Door TypeManual Close
StyleVertical
Capacity18 Cylinders
Number of Doors2
Cylinder TypeLPG
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Manufacturers Part Number270255
Number of Fixed Shelves1
Base TypeLegs
BrandGlobal Industrial

Warranty

Warranty1 yr