
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Bimba-Mead NFPA Cylinder DM-075X4-FB, Tie Rod 3/4" Bore, 4" Stroke
Dyna-Mation Cylinders Designed to generate high performance in most applications. They incorporate a tie-rod construction that allow for flexure.
Dyna-Mation Cylinders Designed to generate high performance in most applications. They incorporate a tie-rod construction that allow for flexure.
- WIDTH INCHES 1-1/4
- TEMPERATURE RANGE -40 to +250° F
- STROKE INCHES 4
- THRUST PUSHING FORCE OF CYLINDER 44
- THRUST MULTIPLIER TO DETERMINE CY .44
- PISTON Solid High Alloy Aluminum
- ROD Hard Chrome Plated Ground And Polished Steel
- MAX. OPERATING AIR PRESSURE 250
- LUBRICATION Not Necessary, But Will Extend Cylinder Life When Operated With Dry Air.
- MOUNTING STANDARD National Fluid Power Association - NFPA
- MAX. OPERATING OIL PRESSURE 1000
- FILTRATION Not Essential, But A Standard 40 Micron Filter Placed Upstream Will Prolong Seal
- BORE INCHES 3/4
- LENGTH INCHES 1-1/4
- HEIGHT INCHES 7-1/8
- BRAND Bimba-Mead
- MANUFACTURERS PART NUMBER DM-075X4-FB
- BEARING Long Wearing Oil Impregnated Porous Bronze
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Bimba-Mead Cylinder H1X12, Single Acting 1" Bore, 1 To 2" Adjustable Stroke, Single Side Lug Mount
Item #: B572003
Not Yet Rated
Usually ships in 5 to 8 days
$161.95

Bimba-Mead NFPA Cylinder DM-075X4-FB, Tie Rod 3/4" Bore, 4" Stroke
$189.95
- Product Information
- Customer Review
- Product Q&A