Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WB298478

MPN #: 35106

Cylinder Tube Rack, 2 Wide x 2 Deep, 30"W x 26"D x 30"H, 4 Cylinder Cap.

Product Description
Cylinder Tube Rack, 2 Wide x 2 Deep, 30"W x 26"D x 30"H, 4 Cylinder Capacity Holds four cylinders in the vertical position from 4.0 to 12.0 inch diameter All steel, finishing, packaging, and labor made 100% in the USA and Canada
  • Constructed from .125 thick 2.0 x 2.0 square steel tube, welded, Grade ASTM A-500 Full perimeter welded and sealed all junction points. Tops ground smooth and capped with HDPE polyethylene caps
  • Powder painted black semi gloss with UV inhibitors and electro-deposition base coat
  • Plated steel chain snaps#2/0 twist loop plated steel chain with welded links included as means of support for cylinders (two per cylinder station)
  • Floor mounting holes included on lower tube structure have .531 inch diameter. For seismic installations, S4 rated anchor bolts, 3/8 inch diameter by 5 inch long are recommended (not included).
  • Units qualify for Seismic Zone 4 construction and applications. Racks meet or exceed NFPA, UFC, OSHA, CGA standards for storage of compressed gas cylinders
  • Dimensions: 30W. x 16D. x 30H.
  • Weight: 120 lbs.
  • Ships via freight class 92.5
  • Shipping Dimensions (on pallet): 36W. x 36D. x 37H.
  • Shipping Weight: 160 lbs
PRICE
$1,008.78

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth26 in
Height30 in
Weight120 lbs
Cylinder Size4" - 12" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
TypeRack
ColorBlack
StyleStationary
Capacity4 Cylinders
MaterialSteel
Package Quantity1
Manufacturers Part Number35106
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA