Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yale

Model # :WBB904222

MPN #: BAU4608LN626

Yale® Cylindrical Lockset Classroom, Grade 2, AU Handle, SFIC Core, Less Cylinder

Product Description
Certified ANS/BHMA 156.3 Grade 2, Classroom Function Outside Lever Handle Locks or Unlocks with Key Outside Inside Lever Always Active, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 1-3/4". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3 3/8", 2 1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Light Commercial Medium Duty Offices, Schools, Retail Outlets, and Multi-Family Facilities.

PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Height2-1/2 in
Weight4 lbs
Diameter3-3/8 in

Product Details

Series4000
For Use With"SFIC Cylinder, Not Included"
MaterialSteel, Zinc, Brass
Manufacturers Part NumberBAU4608LN626
Grade2
BrandYale
KeywaySFIC Core

Warranty

Warranty3 yr

Compliance & Certifications

Fire RatingUL-cUL Listed