Open top accommodates both spoons and straws as well as enables lid-on soft-serve, shake and slush dispensing. High side walls allow you to over-fill frozen-treat orders. Snap-tight fit minimizes the potential for leakage when using Dart® companion foam cups.
Dart® D-T Sundae/Cold Cup Lids, Fits 5 oz to 32 oz Cold Cups, Plastic, Clear, 50/PK, 20 PK/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 5-32 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 20HDLC |
| Fits | 5 - 32 oz Foam Cups |
| Shape | Round |
| Brand | Dart |