Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Products

Model # :WBB1223406

MPN #: EP-ECOLID-8

Eco-Products® EP-ECOLID-8 - Hot Cup Lid, 8 oz, White, 800/Carton

Product Description
Eco-Products® Hot Cup Lid, 8 oz, White, 800/Carton

Choose EcoLid® PLA, plant-based polymer lids. Contains 100% renewable crop-corn resources. Will completely break down in a professional composting facility in approximately 6 months. Specially designed for hot beverage cups.

  • Fits: 8-oz. Hot Cups
  • Material: PLA, a plant-based polymer
  • Color: White
  • For Use With: Eco-Products Hot Cups.


PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot/Cold Beverage Lids
Capacity8 oz
MaterialPolystyrene
Package Quantity800
DescriptionHot Cup Lid
ColorWhite
Manufacturers Part NumberEP-ECOLID-8
For Use WithEco-Products® Hot Cups
Fits8 oz. Hot Cups
BrandEco-Products