TMX 3-Jaw (2 Piece) Scroll Chuck, Steel, 28" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3-Jaw (2 Piece) Scroll Chuck, Steel, 28 inch (700mm), A2-11 Mount 165-225mm Bore, TMX Made in Europe
PRICE
$32,515.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Chuck Diameter D | 28 |
| Diameter | 28 |
Product Details
| Chuck Body Material | Steel |
| Style | Direct Mount |
| Type | Scroll |
| Number of Pieces | 2 |
| Country of Origin | Europe |
| Material | Steel |
| Number of Jaws | 3 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-821-2811P |
| Brand | TMX |