- Fasco
- OEM Motor for IEC; Permanent Split Capacitor
- 1/20 HP
- 1075 RPM
- 3 Speed
- 5 Diameter
- Open Ventilated
- 277V
- 0.5 AmpsCW
- Sleeve Bearings
- 9.0 lbs. OEM Model Numbers: 5KCP29FK8132S
- S89205
Fasco D1048, OEM Motor for IEC, Permanent Split Capacitor, 1/20 HP, 1075 RPM, 277V, Open Ventilated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$305.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
Product Details
| RPM | 1075 rpm |
| Horsepower | 1/20 HP |
| Frame | 5 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 277 V |
| Phase | 1 |
| Description | OEM Motor for IEC |
| Full Load Amps | 0.5 A |
| Manufacturers Part Number | D1048 |
| Enclosure | Open Ventilated |
| RPM Range | 1075 rpm |
| Brand | Fasco |