- Fasco
- OEM Motor for IEC; Permanent Split Capacitor
- 1/12 HP
- 1375 RPM
- 3 Speed
- 5 Diameter
- Open Ventilated
- 115-127V
- 1.4 Amps
- Double Shaft
- Sleeve Bearings
- 10.5 lbs. Notes: 6M 370V capacitor; OEM Model Numbers: 5KCP29BK8383S
- S89207
Fasco D1055, OEM Motor for IEC, PSC, 1/12 HP, 1375 RPM, 115-127V, Open Ventilated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$339.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| RPM | 1375 rpm |
| Horsepower | 1/12 HP |
| Frame | 5 |
| Hertz | 60 Hz |
| Rotation | Double Shaft ° |
| Motor RPM 60 Hertz | 1375 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115-127 V |
| Phase | 1 |
| Description | OEM Motor for IEC |
| Full Load Amps | 1.4 A |
| Manufacturers Part Number | D1055 |
| Enclosure | Open Ventilated |
| RPM Range | 1375 rpm |
| Brand | Fasco |