- Fasco
- OEM Motor for IEC; Permanent Split Capacitor
- 1/6 HP
- 1450 RPM
- 3 Speed
- 5 Diameter
- Open Ventilated
- 115-127V
- 2.3 Amps
- Double Shaft
- Sleeve Bearings
- 9.5 lbs. Notes: 5M 370V Capacitor; OEM Model Numbers: 5KCP29DK8384S
- S89208
Fasco D1059, OEM Motor for IEC, PSC, 1/6 HP, 1450 RPM, 115-127V, Open Ventilated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 33 lbs |
Product Details
| RPM | 1450 rpm |
| Horsepower | 1/6 HP |
| Frame | 5 |
| Hertz | 60 Hz |
| Rotation | Double Shaft ° |
| Motor RPM 60 Hertz | 1450 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115-127 V |
| Phase | 1 |
| Description | OEM Motor for IEC |
| Full Load Amps | 2.3 A |
| Manufacturers Part Number | D1059 |
| Enclosure | Open Ventilated |
| RPM Range | 1450 rpm |
| Brand | Fasco |