Fasco OEM Replacement Motor, 4/57 HP, 850 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Permanent Split Capacitor, 4/57 hp, 850 rpm, 3 speed, 115v, OAO, 1.3 amp, Reversible, Sleeve/Sleeve bearings OEM: Trane; Cross Reference: 5KCP39DGM458AS, K48HX- CFC-1327 MOT3589, MOT 3591, FASCO 7176-3020
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 850 rpm |
| Horsepower | 4/57 HP |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Rings |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.3 A |
| Manufacturers Part Number | D1089 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |