Fasco OEM Replacement Motor, 1/50 HP, 1300 RPM, 120V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Shaded Pole, 1/50 hp, 1300 rpm, 3 speed, 120v, OAO, 1.10/0.80/0.60 amp, Clockwise Shaft End, Sleeve/Sleeve bearings OEM: West Bend/Mcgraw Edison; Cross Reference: Portable Humidifier Motors
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Shaft Diameter | 0.250 in |
Product Details
| RPM | 1300 rpm |
| Horsepower | 1/50 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Clockwise Shaft End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 1.10/0.80/0.60 A |
| Manufacturers Part Number | D1134 |
| Duty | Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |