- Fasco
- OEM Motor; 1/15 HP
- 3000 RPM
- 1 Speed
- TotallyEncl.
- 115/230V
- 2.0/1.0 Amps
- CWSE
- Ball Bearings
Fasco D091, OEM Motor, 1/15 HP, 3000 RPM, 115/230V, TotallyEncl
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$235.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| RPM | 3000 rpm |
| Horsepower | 1/15 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CWSE ° |
| Motor RPM 60 Hertz | 3000 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/230 V |
| Phase | 1 |
| Description | OEM Motor |
| Full Load Amps | 2.0/1.0 A |
| Manufacturers Part Number | D091 |
| Enclosure | TotallyEncl. |
| RPM Range | 3000 rpm |
| Brand | Fasco |