Features
- Solid one-piece design
- Easy to clean open corners
- Heavy-duty polyolefin plate casters (3 x 1-1/4 swivel plate)
- Also available without a handle (Model D18326)
- Ships Knock-down; easy assembly
Weights & Dimensions
| Width | 18 in |
| Depth | 28 in |
| Height | 32 in |
| Weight Capacity | 900 lbs |
Product Details
| Type | Dolly |
| Manufacturers Part Number | D18326-HAND |
| Caster Type | Heavy-Duty Polyolefin Plate |
| Casters | 3" |
| Brand | Prairie View |
Compliance & Certifications
| Certifications | NSF Certified |