Features
- 1H x 1-1/2W all welded aluminum slides
- Holds standard 18 x 26 sheet pans
- Swivel heavy duty plate casters;
- Heavy duty rack; angle slides and tube frame
- Reinforced gusset corners
- Bumpers not included
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 26 in |
| Height | 71-1/2 in |
| Weight Capacity | 1350 lbs |
| Runner Space | 3 in |
| Pan Size | 18" x 26" |
Product Details
| Type | Institutional Pan Rack |
| Shelf Type | Full Size |
| Caster Type | Swivel Stem |
| Casters | 5" |
| Material | Welded |
| Pan Capacity | 20 |
| Manufacturers Part Number | WE3018INST |
| Load Type | End Load |
| Brand | Prairie View |
Compliance & Certifications
| Certifications | NSF Certified |